Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Volumetric flasks, class B, Azlon®

Volumetric flasks, class B, Azlon®

250 ml, 19/26, 0,30 ± ml
Katalog # 214-0118
Leverandør:   SciLabware
Volumetric flasks, class B, Azlon®
Katalog # 214-0118
Leverandør:  SciLabware
Volumetric flasks, class B, Azlon®
Volumetric flasks, class B, Azlon®

250 ml, 19/26, 0,30 ± ml

Price
253,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

PP, translucent, with PE stopper.

  • Class B tolerances with a clear easy to read calibration line
  • Feature a mixing chamber at the top of each flask's neck
  • Exposure to temperatures above 60 °C may affect accuracy
  • Cleaning with mild alkaline detergents recommended up to 60 °C

Certifications: ISO 1042

Specifikationer
  • NS:
    19/26
  • Kapacitet:
    250 ml
  • Tolerance:
    0,30 ± ml