Volumetric flasks, class B, Azlon®
25 ml, 10/19, 0,08 ± ml
Katalog # 214-0115
Leverandør: SciLabware
Gå til:
Product Details & Documents
PP, translucent, with PE stopper.
- Class B tolerances with a clear easy to read calibration line
- Feature a mixing chamber at the top of each flask's neck
- Exposure to temperatures above 60 °C may affect accuracy
- Cleaning with mild alkaline detergents recommended up to 60 °C
: ISO 1042
Specifikationer
- NS:10/19
- Kapacitet:25 ml
- Tolerance:0,08 ± ml



