Dropping bottles, LDPE, Azlon®
500 ml, 174 mm, 74 mm
Katalog # 215-0476
Leverandør: SciLabware
Gå til:
Product Details & Documents
LDPE, translucent.
- Good chemical resistance
- Heat resistant up to +80 °C
- Easy handling
Nozzle retracts into the cap to seal the bottle. Suitable for use as a dropping or wash bottle and excellent for dispensing gels.
Specifikationer
- Udv.Ø:74 mm
- Kapacitet:500 ml
- Højde:174 mm



