Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, Azlon®

Dropping bottles, LDPE, Azlon®

250 ml, 145 mm, 59 mm
Catalog # 215-0475
Supplier:   SciLabware
Dropping bottles, LDPE, Azlon®
Catalog # 215-0475
Supplier:  SciLabware
Dropping bottles, LDPE, Azlon®
Dropping bottles, LDPE, Azlon®

250 ml, 145 mm, 59 mm

Price
311,00 kr
Log in for availability
1 * 10 Items
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant up to +80 °C
  • Easy handling

Nozzle retracts into the cap to seal the bottle. Suitable for use as a dropping or wash bottle and excellent for dispensing gels.

Specifications
  • Udv.Ø:
    59 mm
  • Kapacitet:
    250 ml
  • Højde:
    145 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.