Sprøjtefiltre, Acrodisc®, PVDF
Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF), 40-1 μm, in AutoPack™ tubes, 25 mm, 0,45 µm, Luer-lock (hun)/slip luer (han), 3,9 cm²
Katalog # 514-0587
Leverandør: Cytiva (Formerly Pall Lab)
Sprøjtefiltre, Acrodisc®, PVDF
Katalog # 514-0587
Leverandør: Cytiva (Formerly Pall Lab)
Gå til:
Product Details & Documents
Useful for a wide range of applications, including aggressive and non aggressive solvent-based mobile phase.
PVDF (hydrophilic polyvinylidene fluoride); membrane, PP housing.
G×F versionen yder to til fire gange det typiske resultat af standard forfilterenheder.
Specifikationer
- Ø:25 mm
- Filtreringsområde:3,9 cm²
- Porestørrelse:0,45 µm
- Beskrivelse:Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF), 40-1 μm, in AutoPack™ tubes
- Seq:24
- Inlet/outlet connections:Luer-lock (hun)/slip luer (han)
- Cat. No.:514-0587
- Max. temperature:82 °C
- Model:Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
- Max. operating pressure:4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- Flowhastighed for vand:144 ml/min (2,1 bar)
- Environmentally Preferable:Reduktion af affald
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



