Sprøjtefiltre, Acrodisc®, PVDF
Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF), 40-1 μm, 25 mm, 0,45 µm, Luer-lock (hun)/slip luer (han), 3,9 cm²
Katalog # 514-0586
Leverandør: Cytiva (Formerly Pall Lab)
Sprøjtefiltre, Acrodisc®, PVDF
Katalog # 514-0586
Leverandør: Cytiva (Formerly Pall Lab)
Gå til:
Product Details & Documents
Useful for a wide range of applications, including aggressive and non aggressive solvent-based mobile phase.
PVDF (hydrophilic polyvinylidene fluoride); membrane, PP housing.
G×F versionen yder to til fire gange det typiske resultat af standard forfilterenheder.
Specifikationer
- Ø:25 mm
- Filtreringsområde:3,9 cm²
- Porestørrelse:0,45 µm
- Beskrivelse:Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF), 40-1 μm
- Seq:20
- Inlet/outlet connections:Luer-lock (hun)/slip luer (han)
- Cat. No.:514-0586
- Max. temperature:82 °C
- Model:Premium syringe filter (PSF), with multi-layered glass fibre pre-filter (GxF)
- Max. operating pressure:4,1 bar at 21 − 24 °C; 2,1 bar at 82 °C
- Flowhastighed for vand:144 ml/min (2,1 bar)
- Environmentally Preferable:Reduktion af affald



