Sealing tape
Sealing tapes for thread, 12,5 m, 25,0 mm
Katalog # SEMA0137
Leverandør: SEMADENI
Gå til:
Product Details & Documents
Delivered on a plastic reel. Strength 0,075 mm.
- Heat resistant up to 230 °C
Colour: White
Specifikationer
- Bredde:25,0 mm
- Beskrivelse:Sealing tapes for thread, 12,5 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



