Centrifugerør, ASTM
Cylindrisk, konisk bund, ASTM D91, 100 ml, 203 mm, uden cap
Katalog # LENZ05675000
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
DURAN®, borosilicate glass.
- Withstands forces up to 700 ×g
- Good temperature resistance
- Good chemical resistance
With conical bottom or pear shaped.
Documents
BSE TSE Glass Columns
BSE/TSE-certifikater
Specifikationer
- Lukkestørrelse:uden cap
- Kapacitet:100 ml
- Beskrivelse:Cylindrisk, konisk bund, ASTM D91
- Længde:203 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



