Probes for precision digital thermometer
Air Probe, ad 20 th, ±0,3 °C or 0,5% of range, 3,0×105 mm
Katalog # AMARE910654
Leverandør: Amarell
Gå til:
Product Details & Documents
Precise Pt 100 class A probe of stainless steel, PVC-cable.
Specifikationer
- Beskrivelse:Air Probe, ad 20 th
- Seq:03
- Nøjagtighed:±0,3 °C or 0,5% of range
- Ø×L:3,0×105 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



