Probes for precision digital thermometer
Immersion Probe, ad 20 th, ±0,3 °C or 0,5% of range, 3,0×105 mm
Katalog # AMARE910650
Leverandør: Amarell
Gå til:
Product Details & Documents
Precise Pt 100 class A probe of stainless steel, PVC-cable.
Specifikationer
- Beskrivelse:Immersion Probe, ad 20 th
- Seq:01
- Nøjagtighed:±0,3 °C or 0,5% of range
- Ø×L:3,0×105 mm



