Capillary columns, OPTIMA® WAX
Kapillær, OPTIMA® WAX, 1,00 µm, 0,53 mm, 25 m
Katalog # MANA726549.25
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
Polar GC phase.
- Recommended for solvent analysis and alcohols, suitable for aqueous solutions
- Maximum temperature for isothermal operation 240 °C (0,53 mm ID columns: 220 °C)
- Maximum temperature for short isotherms in a temperature program 250 °C (0,53 mm ID columns: 240 °C)
Polyethylene glycol phase.
USP code: G16.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:1,00 µm
- Ø indv.:0,53 mm
- Længde:25 m
- Fase:OPTIMA® WAX
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



