Capillary columns, OPTIMA® WAX
Kapillær, OPTIMA® WAX, 0,25 µm, 0,32 mm, 25 m
Katalog # MANA726321.25
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
Polar GC phase.
- Recommended for solvent analysis and alcohols, suitable for aqueous solutions
- Maximum temperature for isothermal operation 240 °C (0,53 mm ID columns: 220 °C)
- Maximum temperature for short isotherms in a temperature program 250 °C (0,53 mm ID columns: 240 °C)
Polyethylene glycol phase.
USP code: G16.
Specifikationer
- Kolonne form:Kapillær
- Filmtykkelse:0,25 µm
- Ø indv.:0,32 mm
- Længde:25 m
- Fase:OPTIMA® WAX



