SPE columns, CHROMABOND® SB
Patron, SB, PP, 60 Å, 45 µm, >500 mg
MANA731836
CHROMABOND® SB is a quaternary ammonium modified silica anion exchanger (SAX) for SPE.
- Base material: Silica
- Strongly basic anion exchanger
Recommended for ion exchange of organic compounds (e.g. organic acids, fatty acids, nucleotides) from aqueous matrix. It is not suited for very strong anions such as sulphonic acids, due to the difficult elution.
Cation exchange capacity: ~0,3 meq/g
- Kolonne form:Patron
- Partikelstørrelse:45 µm
- Porestørrelse:60 Å
- Seq:10
- Lejevægt:>500 mg
- Kolonnemateriale:PP
- Fase:SB
- Cat. No.:MANA731836
- pH-område:2 - 8
- Surface area:500 m²/g



