SPE columns, CHROMABOND® CN
CN, PP, 60 Å, 45 µm, 1 ml, 100 mg
MANA730061
CHROMABOND® CN is a cyanopropyl modified silica phase for solid phase extraction.
- Polar to mid-polar phase
- Weak hydrophobic and selective interactions by the high electron density of the CN group
- Suitable for polar and aromatic compounds
Recommended for substances with a high electron density like cyclosporins or for polar carbohydrates.
- Partikelstørrelse:45 µm
- Porestørrelse:60 Å
- Kapacitet:1 ml
- Seq:01
- Lejevægt:100 mg
- Kolonnemateriale:PP
- Fase:CN
- Cat. No.:MANA730061
- Endcapped:Ingen
- Kulstofbelastning:5,5%
- pH-område:2 - 8
- Surface area:500 m²/g
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



