SPE columns, CHROMABOND® SB
SB, PP, 60 Å, 45 µm, 6 ml, 500 mg
Katalog # MANA730426
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
CHROMABOND® SB is a quaternary ammonium modified silica anion exchanger (SAX) for SPE.
- Base material: Silica
- Strongly basic anion exchanger
Recommended for ion exchange of organic compounds (e.g. organic acids, fatty acids, nucleotides) from aqueous matrix. It is not suited for very strong anions such as sulphonic acids, due to the difficult elution.
Cation exchange capacity: ~0,3 meq/g
Documents
Certifikater
Søg efter partinummerSpecifikationer
- Partikelstørrelse:45 µm
- Porestørrelse:60 Å
- Kapacitet:6 ml
- Seq:05
- Lejevægt:500 mg
- Kolonnemateriale:PP
- Fase:SB
- Cat. No.:MANA730426
- pH-område:2 - 8
- Surface area:500 m²/g
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



