Ferrules for gas chromatography
Ferrules, graphite, with bore Ø 0,4 mm
Katalog # MANA708353
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
Ferrules for the connection of capillary GC columns.
- Graphite ferrules provide a temperature stability up to 450 °C
- Vespel ferrules with 40% graphite have a temperature stability up to 400 °C
Specifikationer
- Beskrivelse:Ferrules, graphite, with bore Ø 0,4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



