HPLC columns, NUCLEOSIL® Protect I
Analytisk, Protect I, 100 Å, 5 µm, 4,00 mm, 125 mm
MANA720175.40
NUCLEOSIL® Protect I is an endcapped alkyl modified silica phase with an embedded polar group, using for HPLC.
- Robust spherical silica gel
- Hydrophobic RP phase with polar properties that is suited for 100% aqueous eluents
- Separation mechanism based on hydrophobic and polar interactions
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
- Kolonne form:Analytisk
- Ø indv.:4,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Længde:125 mm
- Seq:04
- Fase:Protect I
- Cat. No.:MANA720175.40
- Endcapped:Ja|Ja
- USP code:L60
- Kulstofbelastning:11%
- pH-område:2 - 8
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



