HPLC columns, NUCLEOSIL® Protect I
Analytisk, Protect I, 100 Å, 5 µm, 4,60 mm, 150 mm
Katalog # MANA720174.46
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
NUCLEOSIL® Protect I is an endcapped alkyl modified silica phase with an embedded polar group, using for HPLC.
- Robust spherical silica gel
- Hydrophobic RP phase with polar properties that is suited for 100% aqueous eluents
- Separation mechanism based on hydrophobic and polar interactions
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Længde:150 mm
- Seq:03
- Fase:Protect I
- Cat. No.:MANA720174.46
- Endcapped:Ja|Ja
- USP code:L60
- Kulstofbelastning:11%
- pH-område:2 - 8
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



