HPLC columns, NUCLEOSIL® C18
Analytisk, C18, 120 Å, 10 µm, 4,00 mm, 250 mm
MANA720043.40
NUCLEOSIL® C18 are octadecyl modified silica phases for HPLC.
- Robust spherical silica gel
- Hydrophobic, weakly polar, endcapped phases for RP chromatography
- Separation mechanism based on hydrophobic (van der Waals) and slight residual silanol interactions
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
Packaging: Standard NUCLEOSIL® C18 phases are available as packed EC columns for analytical HPLC.
- Kolonne form:Analytisk
- Ø indv.:4,00 mm
- Partikelstørrelse:10 µm
- Porestørrelse:120 Å
- Længde:250 mm
- Seq:46
- Fase:C18
- Cat. No.:MANA720043.40
- Endcapped:Ja
- USP code:L1|L1
- Kulstofbelastning:11% (120 Å)
- pH-område:2 - 8
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



