HPLC columns, NUCLEOSIL® C18
Forkolonne, C18, 100 Å, 5 µm, 2,00 mm, 4 mm
Katalog # 554-5795
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
NUCLEOSIL® C18 are octadecyl modified silica phases for HPLC.
- Robust spherical silica gel
- Hydrophobic, weakly polar, endcapped phases for RP chromatography
- Separation mechanism based on hydrophobic (van der Waals) and slight residual silanol interactions
EC guard columns are used for analytical EC columns with the column protection system guard column holder (554-5851).
: Standard NUCLEOSIL® C18 phases are available as packed EC columns for analytical HPLC.
Specifikationer
- Kolonne form:Forkolonne
- Ø indv.:2,00 mm
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Længde:4 mm
- Seq:53
- Fase:C18
- Cat. No.:554-5795
- Endcapped:Ja
- USP code:L1|L1
- Kulstofbelastning:15% (100 Å)
- pH-område:2 - 8



