HPLC columns, NUCLEOSIL® SB
Analytisk, SB (SAX), 100 Å, 5 µm, 4,60 mm, 250 mm
Katalog # MANA720996.46
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
NUCLEOSIL® SB is a quaternary ammonium modified silica phase (SAX) for HPLC.
- Robust spherical silica gel
- Anionic phase for ion exchange chromatography
- Separation mechanism based on strong ion exchange interactions
EC guard columns are used for analytical EC columns with the Column Protection System guard column holder (554-5851).
Capacity: ~1 meq/g
Specifikationer
- Kolonne form:Analytisk
- Ø indv.:4,60 mm
- Partikelstørrelse:5 µm
- Porestørrelse:100 Å
- Længde:250 mm
- Seq:03
- Fase:SB (SAX)
- Cat. No.:MANA720996.46
- USP code:L14
- Kulstofbelastning:10%
- pH-område:2 - 8



