Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Kieselguhr filter papers

Kieselguhr filter papers

MN 660, 150 mm
Katalog # MANA547015
Leverandør:   MACHEREY-NAGEL
Kieselguhr filter papers
Katalog # MANA547015
Leverandør:  MACHEREY-NAGEL
Kieselguhr filter papers
Kieselguhr filter papers

MN 660, 150 mm

Price
656,00 kr
Log ind for tilgængelighed
1 * 100 Items
Product Details & Documents

This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.

Specifikationer
  • Kvalitet:
    MN 660
  • Seq:
    10
  • Størrelse:
    150 mm
  • Tykkelse:
    0,32 mm
  • Filtreringshastighed:
    50 s (Herzberg)
  • Cat. No.:
    MANA547015
  • Vægt:
    140 g/m²