Kieselguhr filter papers
MN 660, 150 mm
Katalog # MANA447015
Leverandør: MACHEREY-NAGEL
Gå til:
Product Details & Documents
This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.
Specifikationer
- Kvalitet:MN 660
- Seq:04
- Størrelse:150 mm
- Tykkelse:0,32 mm
- Filtreringshastighed:50 s (Herzberg)
- Cat. No.:MANA447015
- Vægt:140 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



