Kieselguhr filter papers
MN 660, 110 mm
MANA447011
This filter paper retains very fine turbidities and is e.g. recommended for the clarification of urines or sugar solutions.
- Kvalitet:MN 660
- Seq:02
- Størrelse:110 mm
- Tykkelse:0,32 mm
- Filtreringshastighed:50 s (Herzberg)
- Cat. No.:MANA447011
- Vægt:140 g/m²



