Celletællere, Improved Neubauer
Counting chamber with dark lines, Imp. Neubauer, 0,4 mm, 0,1 mm
Leverandør: MARIENFELD
Gå til:
Product Details & Documents
Disse tællekamre er ideelle til tælling af leukocytter og erytrocytter.
- Dobbelt gitterinddeling
- To tællegitre med en inddeling
Certifications: IVD-direktiv 98/79/EF.
Leveringsinformation: De leveres med to dækglas.
Documents
Specifikationer
- Kammerdybde:0,1 mm
- Model:Imp. Neubauer
- Beskrivelse:Counting chamber with dark lines
- Seq:001
- Tykkelse:0,4 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



