Gasdistributionsslanger
2, 250 mm, 6 mm, 22 mm
Katalog # LENZ07211225
Leverandør: Lenz Laborglas
Gå til:
Product Details & Documents
Gas distribution tubes with lateral ring made of borosilicate glass 3,3.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion
Documents
BSE TSE Glass Columns
BSE/TSE-certifikater
Specifikationer
- Ø hoved:22 mm
- Porøsitet:2
- Rør udv. Ø:6 mm
- Længde:250 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



