VWR®, Skåle, krystallisation
2000 ml, 90 mm, 190 mm
Catalog # 216-0077
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilikat 3,3 glas, med eller uden tud.
- Very good chemical resistance
- High temperature resistance up to +500 °C
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Det prisbillige alternativ til en række forskellige opgaver. Med rundt skrivefelt.
DIN 12337 (uden tud)
DIN 12338 (med tud)
Documents
VWR® Glassware Solutions
Product Literature
Specifications
- Udv.Ø:190 mm
- Kapacitet:2000 ml
- Højde:90 mm
- Seq:09
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



