Filter plates, 96-well, Captiva
Captiva 96-well filter plates, PP, 0,2 µm, 96
Katalog # VARIA59640002V
Leverandør: VARIAN
Gå til:
Product Details & Documents
Filtration is simple, versatile, and necessary to prevent clogging of valuable HPLC columns. Captiva 0,2 μm and 0,45 μm depth filter plates are ideal for filtering samples prior to LC/MS injection. Captiva 10 μm glass fibre filter plates are designed for clarifying highly particle-laden samples, such as freshly thawed plasma and hepatocyte filtration, preventing sample transfer problems from pipette tip clogging. They are perfect for automated systems and for use with DuoSeal 96 96-well seals.
- Protect HPLC columns from clogging to reduce instrument downtime
- Clean and clear filtrates offer improved sensitivity
- High analyte recovery with simple robust methods allows faster method development
Specifikationer
- Membran:PP
- Ant. brønde:96
- Porestørrelse:0,2 µm
- Beskrivelse:Captiva 96-well filter plates
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



