Scintillation vials, PET, WHEATON®
20,00 ml, 27×61 mm, Yes, Urea, Metal foil
Katalog # WHEA986752
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Manufactured from clear polyethylene terephthalate (PET) these vials have advantages over glass counting vials of low background count, economy and virtual unbreakability.
- Clarity of glass
- Can be safely incinerated
- Lightweight and virtually unbreakable
* With cap on
Specifikationer
- Kasket inkluderet:Yes
- Hættemateriale:Urea
- Diameter×H:27×61 mm
- Septum:Metal foil
- Kapacitet:20,00 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



