Coliwasa samplers, Wheaton®
Coliwasa reusable prescored samplers, Borosilikatglas, 200 ml, 106 cm, 225 mm
Katalog # WHEA885231
Leverandør: DWK Life Sciences
Gå til:
Product Details & Documents
Consists of two concentric tubes and has a tapered bottom with 1,3 cm opening. Inner tube has a liquid-tight Teflon® seal. The assembly (with the inner tube slightly elevated) is slowly lowered into the container being sampled. When the sample has been collected, the tube is lowered and the inner tube is pressed tightly to positively seat the Teflon seal. The 200 ml sample can be transferred to a suitable container without any loss. Components are prescored for easy disposal.
- Disposable or reusable unit available
- Liquid-light Teflon seal eliminates sample leakage
Specifikationer
- Ø:225 mm
- Kapacitet:200 ml
- Beskrivelse:Coliwasa reusable prescored samplers
- Længde:106 cm
- Materiale:Borosilikatglas
Accessories
Produktinformation
- Katalog #TilgængelighedPrice
- Pakninger, ekstra
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



