Coliwasa samplers, Wheaton®
Coliwaswa disposable prescored samplers, Natronkalkglas, 200 ml, 106 cm, 225 mm
Catalog # WHEA885220
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Consists of two concentric tubes and has a tapered bottom with 1,3 cm opening. Inner tube has a liquid-tight Teflon® seal. The assembly (with the inner tube slightly elevated) is slowly lowered into the container being sampled. When the sample has been collected, the tube is lowered and the inner tube is pressed tightly to positively seat the Teflon seal. The 200 ml sample can be transferred to a suitable container without any loss. Components are prescored for easy disposal.
- Disposable or reusable unit available
- Liquid-light Teflon seal eliminates sample leakage
Specifications
- Ø:225 mm
- Kapacitet:200 ml
- Beskrivelse:Coliwaswa disposable prescored samplers
- Længde:106 cm
- Materiale:Natronkalkglas
Accessories
Product Information
- Catalog #BeskrivelseAvailabilityPrice
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



