Incinerating dishes, rectagular
75 mm, 25 mm, 50 mm
Katalog # HALDALGK75X50X25
Leverandør: MORGAN ADVANCED MATERIALS HALD
Incinerating dishes, rectagular
Katalog # HALDALGK75X50X25
Leverandør: MORGAN ADVANCED MATERIALS HALD
Gå til:
Product Details & Documents
Alsint 99,7.
- Good thermal shock resistance due to high thermal conductivity
- Resistant to chemical attack, e.g. hydrogen and other reducing gases
Specifikationer
- Bredde:50 mm
- Højde:25 mm
- Længde:75 mm
- Seq:07
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



