Incinerating dishes, rectagular
50 mm, 20 mm, 25 mm
Katalog # HALDALGK50X25X20
Leverandør: MORGAN ADVANCED MATERIALS HALD
Incinerating dishes, rectagular
Katalog # HALDALGK50X25X20
Leverandør: MORGAN ADVANCED MATERIALS HALD
Gå til:
Product Details & Documents
Alsint 99,7.
- Good thermal shock resistance due to high thermal conductivity
- Resistant to chemical attack, e.g. hydrogen and other reducing gases
Specifikationer
- Bredde:25 mm
- Højde:20 mm
- Længde:50 mm
- Seq:03



