Måleglas
25 ml, 0,5 ml, 170 mm, 0,375 ± ml
Katalog # 612-1398
Leverandør: HIRSCHMANN
Gå til:
Product Details & Documents
DURAN®, borosilikatglas, høj form, klasse B.
- Kalibreret til indhold 'ln'
- Sekskantet glasfod, hældetud
- Kort linje, blå gradueringer
DIN EN ISO 4788
Certifications: DIN EN ISO 4788
Specifikationer
- Kapacitet:25 ml
- Højde:170 mm
- Inddeling:0,5 ml
- Tolerance:0,375 ± ml
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



