Måleglas
10 ml, 0,2 ml, 140 mm, 0,15 ± ml
Catalog # 612-1397
Supplier: HIRSCHMANN
Jump to:
Product Details & Documents
DURAN®, borosilikatglas, høj form, klasse B.
- Kalibreret til indhold 'ln'
- Sekskantet glasfod, hældetud
- Kort linje, blå gradueringer
DIN EN ISO 4788
Certifications: DIN EN ISO 4788
Specifications
- Kapacitet:10 ml
- Højde:140 mm
- Inddeling:0,2 ml
- Tolerance:0,15 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



