Petriskåle, Nunc™
Kontaktskål, 90 mm, 15 mm, Steril
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Optically clear PS. Petri dishes for culturing fungi, bacteria and other microorganisms.
- Compatible with automated systems
- Perform well in automatic dispensers due to complete flatness and uniform height
Specifications
- Ø:90 mm
- Sterilitet:Steril
- Version:Kontaktskål
- Højde:15 mm
- Cat. No.:391-0104
- Miljøcertificering:ISO 14001 (Certificate Registration No.CERT-IT000330)
- Environmentally Preferable:Lav fremstillingspåvirkning
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



