Certified thermometers
Product Details & Documents
These certified thermometers are manufactured using a type N 16 soda lime glass with diameter ~6 to 7 mm.
- Graduation lines are fine and easily readable
- The colour of the glass is standardised in yellow giving a better reading than the white back
- MRA traceable thermometers
The graduation is printed and fused in the glass with a special process and so the graduation resists to all chemical products except fluoridric acid and hot soda (to a lesser extent) because these two attack the glass. They are calibrated for total immersion.
They possess a suspension ring and an expansion chamber to support temperatures higher than those of the thermometer.
Ordering information: Can be supplied with 'EU' Traceable Calibration Certificate or 'EO' Official Calibration Certificate.
Delivery information: Delivered with conformity and traceability certificate.
Specifikationer
- Ø:6 - 7 mm
- Beskrivelse:A - ISO 1770 thermometer with six-point calibration certificate
- Længde:305 mm
- Seq:06
- Nøjagtighed:±2 %
- Inddeling:1 °C
- Påfyldning:Mercury
- Område:−100...+30 °C
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



