Certified thermometers
A - ISO 1770 thermometer with five-point calibration certificate, −100...+30 °C, ±2 %, 1 °C, 305 mm, Mercury, 6 - 7 mm
ALLA5660A100QPEU5
These certified thermometers are manufactured using a type N 16 soda lime glass with diameter ~6 to 7 mm.
- Graduation lines are fine and easily readable
- The colour of the glass is standardised in yellow giving a better reading than the white back
- MRA traceable thermometers
The graduation is printed and fused in the glass with a special process and so the graduation resists to all chemical products except fluoridric acid and hot soda (to a lesser extent) because these two attack the glass. They are calibrated for total immersion.
They possess a suspension ring and an expansion chamber to support temperatures higher than those of the thermometer.
: Can be supplied with 'EU' Traceable Calibration Certificate or 'EO' Official Calibration Certificate.
: Delivered with conformity and traceability certificate.
- Ø:6 - 7 mm
- Beskrivelse:A - ISO 1770 thermometer with five-point calibration certificate
- Længde:305 mm
- Seq:05
- Nøjagtighed:±2 %
- Inddeling:1 °C
- Påfyldning:Mercury
- Område:−100...+30 °C



