Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Qualitative filter papers, technical, smooth, grade 3 S/h

Qualitative filter papers, technical, smooth, grade 3 S/h

3 S/h, 150 mm
Katalog # SARTFT-3-307-150
   Lav fremstillingspåvirkning
Leverandør:   Sartorius
Qualitative filter papers, technical, smooth, grade 3 S/h
Katalog # SARTFT-3-307-150
Leverandør:  Sartorius
   Lav fremstillingspåvirkning
Qualitative filter papers, technical, smooth, grade 3 S/h
Qualitative filter papers, technical, smooth, grade 3 S/h

3 S/h, 150 mm

Price
180,00 kr
Log ind for tilgængelighed
1 * 50 Items
Product Details & Documents

These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Medium fast to slow rate of filtration, narrow-pore; retains fine particles. Ideal for difficult-to-clarify liquids, such as oils, tinctures, essences; particularly suitable for use as flat disc filters in Büchner funnels.

Documents

Specifikationer
  • Kvalitet:
    3 S/h
  • Seq:
    07
  • Størrelse:
    150 mm
  • Tykkelse:
    0,36 mm
  • Filtreringshastighed:
    55 s
  • Cat. No.:
    SARTFT-3-307-150
  • Wet burst strength:
    15 kPa
  • Miljøcertificering:
    Renewable Energy Certificate
  • Partikelretention:
    5 - 7 µm
  • Vægt:
    200 g/m²
  • Environmentally Preferable:
    Lav fremstillingspåvirkning
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.