Membrane filters with grid
Hvid, med grønt gitter, 139, 0,45 µm, 50 mm
Katalog # 514-7009
Leverandør: Sartorius
Gå til:
Product Details & Documents
Cellulose nitrate hydrophilic, gridded membrane filters for colony counting, particle testing and microscopy, with outstanding recovery rates for microorganisms.
Membranes with 0,45 µm pore size are tested and released according to ISO 7704.
Documents
Specifikationer
- Ø:50 mm
- Porestørrelse:0,45 µm
- Model:139
- Beskrivelse:Hvid, med grønt gitter
- Seq:25
- Tykkelse:115 - 145 µm
- Cat. No.:514-7009
- Max. temperature:130 °C
- Flowhastighed for vand:70 ml/min (1 bar)



