Cells and Optical Elements for Special Applications
Product Details & Documents
Hellma® quartz glass cylinder cell for light scattering measurements in the UV/Vis range, outer Ø 10 to 20 mm, with plug.
Cell made of high performance quartz glass
- Wavelength range from 200 to 2500 nm
- Outer Ø of 10 mm
- With PTFE stopper
- Volume: 3200 to 14000 µl
- Resistant to chemicals
- Quartz shows a high UV transmission
- Extremely low thermal expansion
Hellma® precision cells are 100% manufactured in Germany and are suitable for all common spectrophotometers.
Highest precision: Hellma® precision cells are characterized by the highest precision in path length accuracy and parallelism. This guarantees continuously reproducible measurement results.
Chemically resistant and thermally bonded: Hellma® precision cells are thermally bonded and not glued, which gives them a very high resistance to temperatures and chemicals. This prevents unintentional leakage of liquids.
Excellent transmission: By using selected high-performance quartz glasses, Hellma® precision cells achieve excellent transmission >82% for exact measurement results.
Secure handling: Hellma® precision cells have chamfered edges that enable safe and comfortable handling. In addition, the risk of splintering is minimized.
Sustainable: Hellma® precision cells can be easily cleaned and reused and thus remain in use for a long time. A sustainable and environmentally friendly alternative.
: Hellma® precision cells are manufactured according to EN ISO 9001/EN ISO 14001 and meet the highest optical standards. The declaration of compliance is available for download on the Hellma website. Further certificates (factory certificate 2.2 and acceptance test certificate 3.1) are available on request.
Specifikationer
- Udv.Ø:10 mm
- Volumen:3200 µl
- Vinduesmateriale:QS: Quartz glass, high performance for measurements in the UV/Vis range from 200 - 2500 nm
- Beskrivelse:With PTFE stopper - fire-polished outer cylinder
- Højde:75 mm
- Seq:2



