Drum pumps, mains operated
PP, 65 l/min, 1000 mm, 32 mm, 200 W
Katalog # BURK5700-4400
Leverandør: BURKLE
Gå til:
Product Details & Documents
These are light- and high-performance pump to transfer small quantities of watery media up to 300 mPas from canisters, barrels and narrow necked containers from 32 mm opening diameter. Laboratory pumps, with splash water protected motor 230 V/200 W (IP 44), with 1,5 m PVC-hose, PP nozzle, 2 hose clips, discharge spout, wall bracket.
- Made up of PP
- Built-in safety key as on/off switch
- Seal-less pump mechanism for acids and alkalis
- Thread connection 1" with hose connector 3/4"
Specifikationer
- Flowhastighed:65 l/min
- Materiale:PP
- Neds.- dybde:1000 mm
- Effekt:200 W
- Rør Ø:32 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



