Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Suction cannulae, Aesculap®

Suction cannulae, Aesculap®

Suction cannula, Frazier, 2,3×110 mm
Katalog # AESCMD124R
Leverandør:   Aesculap
Suction cannulae, Aesculap®
Katalog # AESCMD124R
Leverandør:  Aesculap
Suction cannulae, Aesculap®

Suction cannula, Frazier, 2,3×110 mm

Price
543,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Suction cannulae with finger cut-off and stylet.

  • Author: Frazier
  • Thumb piece 90° to curve
  • With LUER hub
Specifikationer
  • Ø×L:
    2,3×110 mm
  • Beskrivelse:
    Suction cannula, Frazier
  • Seq:
    01
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.