Storage tray for endoscopes, Aesculap®
Single scope tray, sheath length 340 mm, 454×84×41 mm
Katalog # AESCJF431R
Leverandør: Aesculap
Gå til:
Product Details & Documents
Specifikationer
- Beskrivelse:Single scope tray, sheath length 340 mm
- Seq:03
- B×D×H:454×84×41 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



