Bowls
2000 ml, 100 mm, 200 mm
Katalog # BOCH8674
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Made of stainless steel with flat bottom.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifikationer
- Udv.Ø:200 mm
- Kapacitet:2000 ml
- Højde:100 mm
- Seq:05
- Cat. No.:BOCH8674



