Bowls
1000 ml, 80 mm, 160 mm
Katalog # BOCH8673
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Made of stainless steel with flat bottom.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifikationer
- Udv.Ø:160 mm
- Kapacitet:1000 ml
- Højde:80 mm
- Seq:04



