Bowls
500 ml, 60 mm, 120 mm
Katalog # BOCH8672
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Made of stainless steel with flat bottom.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifikationer
- Udv.Ø:120 mm
- Kapacitet:500 ml
- Højde:60 mm
- Seq:03



