Bowls
5000 ml, 120 mm, 250 mm
Katalog # BOCH8677
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Made of stainless steel with flat bottom.
- Very good temperature resistance
- Very good chemical resistance
- Easy to clean
Specifikationer
- Udv.Ø:250 mm
- Kapacitet:5000 ml
- Højde:120 mm
- Seq:06
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



