Double spatulas, Chattaway type
200 mm, 60 mm, 9 mm
Katalog # 231-0433
Leverandør: BOCHEM
Gå til:
Product Details & Documents
Stainless steel 18/10.
Specifikationer
- Længde:200 mm
- Seq:04
- Bladbredde:9 mm
- Klinge længde:60 mm
Stainless steel 18/10.