Digler
130 ml, 60×60 mm, 0,5 mm
Katalog # BOCH8107
Leverandør: BOCHEM
Gå til:
Product Details & Documents
These crucibles and lids are made of nickel or stainless steel 18/10.
Ordering information: Lids need to be ordered separately.
Specifikationer
- Diameter×H:60×60 mm
- Kapacitet:130 ml
- Seq:16
- Tykkelse:0,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



